Shop All Cases and Totes
This Product is Discontinued
Pelican
Hardback Tablet Case w/Liner, Fits 10" (Discontinued)
Mfr # 1075CC
Zoro # G4530093
This Product is Discontinued
Key Features
- Fits 10 in Tablets and Netbooks
- Color Black
- Material Plastic
- Length 11 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1075CC
- Zoro # G4530093
- UPC # 019428115814
- Country of Origin United States
- Category Cases and Totes
Dimensions
Length | 11 in |
Width | 8 in |
Depth | 1 5/8 in |
Overall Height | 11 in |
Overall Depth | 1 5/8 in |
Overall Width | 8 in |
Details
Item | Laptop Bag |
Fits | 10 in Tablets and Netbooks |
Color | Black |
Material | Plastic |
Includes | Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap |
Features | Crushproof, Dustproof, Watertight |
Product Type | Laptop Case |
Description
Laptop Bag, Fits 10 in Tablets and Netbooks, Color Black, Material Plastic, Length 11 in, Width 8 in, Depth 1 5/8 in, Includes Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.