Shop All Cases and Totes
This Product is Discontinued
Pelican
Hardback Laptop Case 15-3/4"x11"x2" (Discontinued)
Mfr # 1090-020-110
Zoro # G4610663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits 15 in Laptops
- Color Black
- Material Plastic
- Length 15 3/4 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1090-020-110
- Zoro # G4610663
- UPC # 019428115852
- Country of Origin United States
- Category Cases and Totes
Dimensions
Length | 15 3/4 in |
Width | 11 in |
Depth | 2 in |
Height | 17.2" |
Overall Width | 11 in |
Overall Height | 15 3/4 in |
Overall Depth | 2 in |
Details
Item | Laptop Bag |
Fits | 15 in Laptops |
Color | Black |
Material | Plastic |
Includes | Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap, Watertight Gasket |
Weight | 3.49 lb |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Product Type | Laptop Case |
Description
Laptop Bag, Fits 15 in Laptops, Color Black, Material Plastic, Length 15 3/4 in, Width 11 in, Depth 2 in, Includes Automatic Purge Valve, Pick N Pluck Foam, Removable Shoulder Strap, Watertight Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.