Shop All Mini and Specialty Flashlights
Pelican
Hands Free Light, Industrial, LED, Yellow
Mfr # 3610PL-G
Zoro # G0285463
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AA
- Flashlight Grouping Type Hands Free Light
- Number of Batteries 4
- Lumens 183
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3610PL-G
- Zoro # G0285463
- UPC # 019428111441
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.51 in |
Body Dia. | 0.80 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Hands Free Light, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Lumens 183, Lumens Range 100 to 249, Maximum Lumens Output 183, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Run Time on High Setting 5.4 hr, Body Color Yellow, Flashlight Body Material Plastic, Body Dia. 0.80 in, Length 7.51 in, Light Output Modes High, Batteries Included Yes, Safety Rating Class I, II, III, Div. 1, Groups A, B, C, D, E, F, G, T4, Battery Burn Time 7.5 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (388-10PK)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- IDEAL WAREHOUSE INNOVATIONS Heavy Duty LED Dock Light, DL40-HDLED, 40" (60-5405)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-L 40W/841/4P/RS/IS)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- HOLEX LED pen torch with rechargeable battery- Type: 120 (081360 120)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- Pelican Mini and Specialty Flashlights