Shop All Handheld Work Lights
This Product is Discontinued
Pelican
Hands Free Light, Industrial, 5-23/64" L (Discontinued)
Mfr # 3765
Zoro # G8530057
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lighting Technology LED
- Body Color Yellow
- Power Source Battery
- Flashlight Body Material Plastic
- Flashlight Battery Type NiMH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3765
- Zoro # G8530057
- UPC # 019428154332
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Flashlight Battery Size | AA |
Battery Size | AA |
Length | 5.36 in |
Body Dia. | 11.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Alternate Battery Size | AA |
Overall Length | 5 3/8 in |
Body Diameter | 11 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 301 m, Maximum Brightness 237 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 14.6 oz, Alternate Battery Size AA, Includes Charger No, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.