Shop All Handheld Flashlights
Pelican
Handheld Lights, Spot Beam, Aluminum
Mfr # 7000
Zoro # G110854484
original price:
$82.15
12% off
new price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Standards ANSI
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 7000
- Zoro # G110854484
- UPC # 0019428134860
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Length | 5 1/4 in |
Battery Size | CR123 |
Description
Handheld Lights, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 246 m, Maximum Brightness 774 lm, Run Time at Maximum Brightness 1.25 hr, Weight with Batteries 5.6 oz, Includes Charger No, Hazardous Location Specification Not Applicable, Intrinsically Safe No, IP Rating IPX7, Mount Type Clip
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 24" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/40-W-SW)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- ILC Replacement for Philips 100a-90a/ew replacement light bulb lamp, 4PK (100A-90A/EW PHILIPS)
- ELCO LIGHTING 4 Adjustable Wall Wash with Baffle Trim" (EL1495W)
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- Pelican Handheld Flashlights