Shop All Headlamps
This Product is Discontinued
Pelican
Handheld Flashlight, Industrial, LED (Discontinued)
Mfr # 2610-030-110
Zoro # G0284851
This Product is Discontinued
Key Features
- Lamp Type Led
- Rechargeable No
- Lumens 30
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flashlight Battery Size | AAA |
Length | 1.49 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Headlamp, Number of Batteries 3, Rechargeable No, Body Color Black, Lighting Technology LED, Weight with Batteries 3.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.