Shop All Hard Case Storage
Pelican
Gray Protective Case, 24.39"L x 19.36"W x 8.79"D
Mfr # 1600
Zoro # G4280184
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1600
- Zoro # G4280184
- UPC # 019428101480
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 18 1/2 in |
Inside Depth | 8 in |
Inside Width | 16 1/2 in |
Inside Length | 21 1/2 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 6 1/8 in |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Overall Depth1 | Yes |
Overall Width1 | No |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Inside Depth Range | 4 to 10 in |
Overall Length1 | No |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Inside Length Range | Longer than 20 in |
Overall WxLxD | 18 1/2 in x 24 3/8 in x 8 3/4 in |
Overall Length2 | No |
Overall Width9 | No |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Length22 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width14 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Silver, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 24 3/8 in, Overall Width 18 1/2 in, Weight Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Red, 42" W x 19" D x 67" H (7CX92)
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D (106)
- Pelican Hard Case Storage