Shop All Mini and Specialty Flashlights
Pelican
GenPurp Penlight, ABS, Yellow, 117lm
Mfr # 1975
Zoro # G4351806
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Number of Batteries 2
- Lumens 117
- Rechargeable No
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1975
- Zoro # G4351806
- UPC # 0019428159887
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.75 in |
Battery Size | AAA |
Body Dia. | 2.25 in |
Overall Length | 5 3/4 in |
Body Diameter | 2 1/4 in |
Description
Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 24 m, Maximum Brightness 117 lm, Run Time at Maximum Brightness 2.15 hr, Weight with Batteries 1.9 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- POLICE SECURITY BlackoutR 850 lm Black LED Head Lamp (98730)
- METALUX Allpro Troffer 2X4 2L A12 Unv1 (APT-232)
- FEIT ELECTRIC LED MR16GU5.3 BW 20W 3PK (BPBAB/930CA/3)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- PELICAN Industrial Penlight, ABS, Black, 139lm (1970)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- PROMIER PRODUCTS Rechargeable Motion Activated Light Bar (LA-RZR25-8/32)
- EMI Disposable Penlight, Six Pack (200)
- Pelican Mini and Specialty Flashlights