Shop All Protective Packaging Foam
Pelican
Foam for 1040 Pelican Microcase
Mfr # 1042
Zoro # G1109713
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Thickness 0.91 mm
- Foam Sheet Type Pick and Pull Foam
- Sheet Width 3 3/4 in
- Sheets per Case 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1042
- Zoro # G1109713
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Sheet Width | 3 3/4 in |
Details
Item | Foam for 1040 Pelican Microcase |
Sheet Thickness | 0.91 mm |
Foam Sheet Type | Pick and Pull Foam |
Sheets per Case | 2 |
Description
Foam for 1040 Pelican Microcase, Foam Sheet Type Pick and Pull Foam, Sheet Thickness 0.91 mm, Sheet Width 3 3/4 in, Sheets per Case 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- PAPER MATE InkJoy Stick Gel Pen, Medium 0.7mm, Black Ink/Barrel, PK12 (2022985)
- PAPERPRO Stapler, 20 Sheet, Black (ACI1423)
- PELICAN Replacement Foam Set for 1660 (1661)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- PELICAN Foam for 1020 Pelican Microcase (1022)
- PELICAN Foam for 1030 Pelican Microcase (1032)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- Pelican Protective Packaging Foam