Shop All Handheld Flashlights
Pelican
Flashlight, Battery Alkaline AA, 7 hr
Mfr # 3345
Zoro # G606006298
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 3
- Body Color Yellow
- Rechargeable No
- Battery Size AA
- Lamp Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3345
- Zoro # G606006298
- UPC # 019428163556
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Battery Size | AA |
Overall Width | 5 1/2 in |
Body Diameter | 2 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 2 in |
Overall Height | 9 3/4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 137 m, Maximum Brightness 280 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 7.5 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H19R Core, 3500 Lumens (880503)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- FEIT ELECTRIC LED, 2.5 W, S11, Intermediate Screw (E17) (BP25S11N/SU/LED)
- PELICAN Black No 450 lm (7110)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- PELICAN Black No AAA, 588 lm (5020)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 160 lm (3315C)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- Pelican Handheld Flashlights