Shop All Handheld Flashlights
Pelican
Flashlight, Battery Alkaline AA, 2.25 hr
Mfr # 2310
Zoro # G908061452
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Rechargeable No
- Brightness Levels 25 lm, 350 lm
- Grip Style smooth
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2310
- Zoro # G908061452
- UPC # 019428168018
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Length | 6 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 2 in |
Battery Size | AA |
Overall Width | 2 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 134 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 2.25 hr, Weight with Batteries 4.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No, IP Rating IPX8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 12 W, T8, Medium Bi-Pin (G13) (L11T8AB350-CG)
- SYLVANIA LEDSHOP/120/30840/3FT (61452)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- PELICAN Yellow No Led 130 lm (3315CC)
- PELICAN Black No 450 lm (7110)
- PELICAN Black No AAA, 201 lm (5000)
- PELICAN Yellow No Led 161 lm (2010C)
- PELICAN Black No Led 106 lm lm (019100-0001-110)
- STREAMLIGHT Wedge Slim Everyday Carry Flashlight, Black (88810)
- Pelican Handheld Flashlights