Shop All Incident and Triage Supplies
Pelican
Field Desk, Sgl, 30.7Lx21Wx28.5D, OD Green
Mfr # 472-FLD-DESK-TA
Zoro # G3047381
product price: $1,727.99
/ea
Free Shipping & Returns
$1,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Attached Table, Foldable Chair with Backrest Load Rated to 300 lbs., (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
- Width 21"
- Color Olive Drab Green
- Length 30 3/4 in
- Material Polypropylene, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 472-FLD-DESK-TA
- Zoro # G3047381
- UPC # 825494041984
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 21" |
Length | 30 3/4 in |
Depth | 28-1/2" |
Details
Includes | Attached Table, Foldable Chair with Backrest Load Rated to 300 lbs., (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers |
Color | Olive Drab Green |
Material | Polypropylene, Steel |
Item | Single Field Desk |
Latch | Steel |
Finish | Nickle Plated |
Description
Single Field Desk, Material Polyethylene, Color Olive Drab Green, Overall Length 30 3/4 in, Overall Width 21 in, Overall Depth 28 1/2 in, Latch Steel, Includes Attached Table, Foldable Chair with Backrest Load Rated to 300 lbs., (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70022)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (433.12X4X6BK)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- PELICAN Field Desk, Dbl, 30.7Lx21Wx28.5D, OD Green (472-FLD-DESK-DD)
- MEDSOURCE Emergency Blanket, Gray, 60In x 80In, PK25 (MS-40540)
- MEDSOURCE Emergency Blanket, Grey, 66In x 90In, PK10 (MS-40520)
- DISASTER MANAGEMENT SYSTEMS Hospital Decon Kit, 8 Vests (DMS 05041)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- EMERGENCY ZONE Oversized Emergency Blanket (113)
- DISASTER MANAGEMENT SYSTEMS Tabletop CERT, Multi-Casualty Incident (DMS 05842)
- Pelican Incident and Triage Supplies