Shop All Flashlight Accessories
Pelican
Direct Wire Rig, F/2450-013-110-G
Mfr # 6057F
Zoro # G1518325
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Flashlight Mounting Supplies
- For Use With Mfr. No. 2450-013-110-G, 7060-001-110-G, 8060-001-110-G, 3660-010-245-G
- Accessory Type Direct Wire Rig
- Product Type Direct Wire Charger/Cord
- Compatible with Brand Pelican
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 6057F
- Zoro # G1518325
- UPC # 019428100247
- Country of Origin China
- Category Flashlight Accessories
Details
Sub-Category | Flashlight Mounting Supplies |
Item | Vehicle Charger Cords |
For Use With | Mfr. No. 2450-013-110-G, 7060-001-110-G, 8060-001-110-G, 3660-010-245-G |
Accessory Type | Direct Wire Rig |
Product Type | Direct Wire Charger/Cord |
Compatible with Brand | Pelican |
Compatible with Manufacturer Model Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
Compatible with Manufacturer Model Number [NEW] | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
Compatible Manufacturer Part Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
Compatible with Manufacturer Part Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
Compatible Manufacturer Model Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
For Use with Mfr. Model Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
For Use With Mfr. Model Number | 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i |
Description
Vehicle Charger Cords, Compatible with Manufacturer Model Number 2460, 3765, 3765PL, 7060, 8060, 9410L, 9415, 9415i, Compatible with Brand Pelican, Product Type Direct Wire Charger/Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA High Pressure Sodium HID Bulb, 400W, 2100K (LU400/ECO)
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- PELICAN Holster, Black, Use w/Flashlight, 5-3/4" L (7106)
- PELICAN Flashlight Wand, Black, Use w/7600 Series (7607)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- PELICAN Cord, F/Flashlight (8063-300-012)
- PELICAN Caster Mobility Package, 0340/50/70 (357)
- PROMIER PRODUCTS 200Lumen LED Hat Light (LA-CAP-6/24)
- Pelican Flashlight Accessories