Shop All Hard Case Storage
This Product is Discontinued
Pelican
Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (Discontinued)
Mfr # 1650-021-190
Zoro # G7677923
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Desert Tan
- Includes (4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Copolymer Polypropylene
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1650-021-190
- Zoro # G7677923
- UPC # 019428087630
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/2 in |
Overall Length | 31 5/8 in |
Overall Width | 20 1/2 in |
Lid Depth | 1 11/32 in |
Bottom Depth | 8 in |
Inside Depth | 10 21/32 in |
Inside Width | 17 33/64 in |
Inside Length | 28 37/64 in |
Description
Protective Case, Bottom Depth 8 in, Color Desert Tan, Inside Depth 10 21/32 in, Inside Length 28 37/64 in, Inside Width 17 33/64 in, Lid Depth 1 11/32 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 12 1/2 in, Overall Length 31 5/8 in, Overall Width 20 1/2 in, Standards Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min), MIL C-4150J, Weight 29.1 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.