Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D
Mfr # 1610
Zoro # G7677783
product price: $335.95
/ea
Free Shipping & Returns
$335.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1610
- Zoro # G7677783
- UPC # 019428086848
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 7/8 in |
Overall Length | 24 7/8 in |
Overall Width | 19 3/4 in |
Bottom Depth | 8 5/8 in |
Inside Width | 16 3/4 in |
Inside Length | 21 3/4 in |
Inside Depth | 10 5/8 in |
Lid Depth | 2 in |
Depth (Top Lid - Bottom) | 2 in - 8 5/8 in |
Overall Length2 | No |
Padlock Hole Diameter | 5/16 in |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 16 3/4 in x 21 3/4 in x 10 5/8 in |
Inside Width Range | Wider than 16 in |
Overall Depth1 | No |
Inside Depth Range | Deeper than 10 in |
Carry-On Size | No |
Overall Width1 | No |
Overall Width2 | Yes |
Overall WxLxD | 19 3/4 in x 24 7/8 in x 11 7/8 in |
Overall Length1 | No |
Overall Width14 | No |
Overall Length22 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Depth9 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 8 5/8 in, Closure Type Double Throw, Color Beige, Foam Design Flat, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 10 5/8 in, Inside Length 21 3/4 in, Inside Width 16 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 11 7/8 in, Overall Length 24 7/8 in, Overall Width 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. B Round Die, >1/4-3/8THK (75554)
- PLANO Emergency Supply Tool Box, Plastic, Orange, 15 in W x 8 in D x 10 in H (161250)
- ROBERTS Scraper Blade, 8 In, PK10 (10-458)
- FEIN Corded Nibbler up to 6 gauge (BLK 5.0 E)
- PELICAN Panel Frame Kit for 1500 (1500PF)
- PELICAN O-Ring Lid for 1550 Cases (1553)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- NANUK CASES Case 320 Empty with First Aid Logo, Red (320-FSA9)
- Pelican Hard Case Storage