Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D
Mfr # 1620
Zoro # G7677817
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes 4-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1620
- Zoro # G7677817
- UPC # 019428087173
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 7/8 in |
Overall Length | 24 3/4 in |
Overall Width | 19 5/8 in |
Bottom Depth | 10 1/2 in |
Inside Length | 21 1/2 in |
Inside Depth | 12 1/2 in |
Lid Depth | 2 in |
Inside Width | 16 3/8 in |
Depth | 13.8" |
Width | 19.4" |
Inside Length Range | Longer than 20 in |
Overall Width2 | Yes |
Inside Depth Range | Deeper than 10 in |
Inside WxLxD | 16 3/8 in x 21 1/2 in x 12 1/2 in |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Overall Depth1 | No |
Overall WxLxD | 19 5/8 in x 24 3/4 in x 12 7/8 in |
Overall Length1 | No |
Padlock Hole Diameter | 5/16 in |
Carry-On Size | No |
Inside Width Range | Wider than 16 in |
Overall Width1 | No |
Overall Length2 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | No |
Overall Width14 | No |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 10 1/2 in, Closure Type Double Throw, Color Beige, Foam Design Flat, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 12 1/2 in, Inside Length 21 1/2 in, Inside Width 16 3/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 12 7/8 in, Overall Length 24 3/4 in, Overall Width 19 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- CDI Torque Head, Open End, 1-5/16", Dual Pin, Z (QZO42ADP)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- NOCO Accessory Kit, For GBX155 (GBC104)
- Pelican Hard Case Storage