Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D
Mfr # 1600-000-190
Zoro # G6080602
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1600-000-190
- Zoro # G6080602
- UPC # 019428108199
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 18 1/2 in |
Inside Length | 21 1/2 in |
Bottom Depth | 6 1/8 in |
Inside Width | 16 1/2 in |
Inside Depth | 8 in |
Lid Depth | 1 3/4 in |
Padlock Hole Diameter | 5/16 in |
Overall Depth14 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 18 1/2 in x 24 3/8 in x 8 3/4 in |
Overall Length22 | No |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Overall Width14 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Inside Depth Range | 4 to 10 in |
Carry-On Size | No |
Inside Length Range | Longer than 20 in |
Overall Width9 | No |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Beige, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 24 3/8 in, Overall Width 18 1/2 in, Weight Capacity 20 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Cable Shears, 6-3/4", AWG 1/0 (8090-170 TL)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- MOODY TOOL Spring Tool, Hook and Lifter, 8-1/2 In (51-1850)
- HYDE Switchblade Ut Kn 11/16 Exp (42062)
- PELICAN Silver Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-000-180)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Protective Air Case, 11.203125 in, Black (016370-0011-110)
- Pelican Hard Case Storage