Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 24.39"L x 19.36"W x 8.79"D
Mfr # 1600NF
Zoro # G7677765
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 8 3/4 in
- Overall Length 24 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1600NF
- Zoro # G7677765
- UPC # 019428057237
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 19 3/8 in |
Inside Depth | 8 in |
Inside Length | 21 1/2 in |
Inside Width | 16 1/2 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 6 1/8 in |
Width | 19.4" |
Depth | 8.7" |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Inside Width Range | Wider than 16 in |
Overall Length2 | No |
Padlock Hole Diameter | 5/16 in |
Overall Length1 | No |
Overall Width2 | Yes |
Carry-On Size | No |
Overall WxLxD | 19 3/8 in x 24 3/8 in x 8 3/4 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Overall Depth1 | Yes |
Overall Width1 | No |
Inside Length Range | Longer than 20 in |
Overall Width14 | No |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Length22 | No |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Beige, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 24 3/8 in, Overall Width 19 3/8 in, Weight Capacity 55 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M06X10, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X10)
- STARRETT 2-9/16" Synthetic Diamond Grit Hole Saw (KD0296-N)
- PROTO 1/4 in Drive, 5mm Torx(R) Metric Socket, 12 Points (J4705TM)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- PELICAN Yellow Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PELICAN Black Protective Case, 39.8" L x 16-1/2" W x 6.7" D (IM3100)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- NANUK CASES Yellow Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1004)
- Pelican Hard Case Storage