Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D
Mfr # 1450
Zoro # G4766553
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
- Overall Depth 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1450
- Zoro # G4766553
- UPC # 019428101268
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 16 1/2 in |
Overall Width | 13 in |
Inside Length | 14 5/8 in |
Inside Width | 10 1/4 in |
Bottom Depth | 4 3/8 in |
Lid Depth | 1 3/4 in |
Inside Depth | 6 1/8 in |
Overall Length2 | No |
Overall Width2 | Yes |
Inside Width Range | 10 to 16 in |
Overall Depth1 | Yes |
Carry-On Size | Yes |
Inside WxLxD | 10 1/4 in x 14 5/8 in x 6 1/8 in |
Inside Length Range | 12 to 20 in |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 4 3/8 in |
Overall WxLxD | 13 in x 16 1/2 in x 6 7/8 in |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 5/16 in |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Width14 | Yes |
Overall Length14 | No |
Description
The Pelican 1450 Desert Tan Protective Case is the ideal solution for keeping your tools safe and secure. You will be able to carry your tools around with ease. Made of polypropylene, this hard case storage is durable and resistant to impacts. It has a desert tan colour that adds a touch of style while also protecting it from UV rays. The rubber over molded handles allow you to hold onto the case securely when transporting it. The interior dimensions are 14 5/8 in. x 10 3/16 in., making it large enough to accommodate all your tools inside safely and securely. If you want a protective case that can withstand any impact, the Pelican 1450 Desert Tan Protective Case is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 4 In, Spring (73B-4)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #16 (C22697)
- STARRETT 4-3/4" (121mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0434)
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- PELICAN Black Protective Case, 32.58"L x 18"W x 11"D (1615AIR)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-150)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- NANUK CASES Black Long Case, 47.1"L x 17.3"W x 6.6"D (990-1001)
- Pelican Hard Case Storage