Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D
Mfr # 1400NF
Zoro # G7677187
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
- Overall Depth 6 in
- Overall Length 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1400NF
- Zoro # G7677187
- UPC # 019428055912
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 3/8 in |
Overall Width | 11 5/8 in |
Lid Depth | 1 1/4 in |
Bottom Depth | 4 in |
Inside Length | 8 7/8 in |
Inside Depth | 5 1/4 in |
Inside Width | 11 7/8 in |
Depth | 6" |
Width | 11.6" |
Inside Length Range | Shorter than 12 in |
Overall Width1 | Yes |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Overall Length2 | Yes |
Overall WxLxD | 11 5/8 in x 13 3/8 in x 6 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Inside WxLxD | 11 7/8 in x 8 7/8 in x 5 1/4 in |
Inside Depth Range | 4 to 10 in |
Overall Depth1 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 4 in |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Length14 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color Beige, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Weight Capacity 20 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- OTC Push Puller Leg (32135)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 1/4-20" (SWB10-4SL)
- PELICAN Silver Protective Case, 13.37"L x 11.6"W x 6"D (1400-001-180)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Black Protective Case, 31.59"L x 20.5"W x 12.45"D (1650)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- RIDGID Case, Megapress Std (48563)
- Pelican Hard Case Storage