Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D
Mfr # 1200
Zoro # G4282397
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
- Overall Depth 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1200
- Zoro # G4282397
- UPC # 019428101138
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 7/8 in |
Overall Length | 10 5/8 in |
Overall Width | 9 3/4 in |
Inside Length | 9 1/4 in |
Bottom Depth | 3 in |
Inside Depth | 4 1/8 in |
Lid Depth | 1 1/4 in |
Inside Width | 7 1/8 in |
Width | 9.7" |
Height | 10.6" |
Depth | 4.9" |
Inside Length Range | Shorter than 12 in |
Overall Width1 | Yes |
Overall Length2 | Yes |
Overall Width2 | Yes |
Carry-On Size | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 3 in |
Overall Length1 | Yes |
Inside Width Range | Narrower than 10 in |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 9 3/4 in x 10 5/8 in x 4 7/8 in |
Inside WxLxD | 7 1/8 in x 9 1/4 in x 4 1/8 in |
Overall Depth1 | Yes |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length14 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Description
The Pelican 1200 TAN Protective Case is the ideal solution for keeping your valuable items safe and secure. It has a desert tan color, which means it will blend in well with its surroundings. This hard case storage container has rubber over molded handles for a firm grip. It also features a Micro Case style, making it easy to carry around by hand or with a shoulder strap. The polypropylene material makes this case both durable and lightweight. The inside dimensions of the case are 9 1/4 in., 7 1/8 in., 4 1/8 in., and 9 1/4 in respectively. When you want to keep your belongings safe from harm, rely on the Pelican 1200 TAN Protective Case to do the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- BLACK & DECKER Sleeve Bearing (036826-00)
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- PELICAN Yellow Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Black Protective Case, 44.37"L x 16"W x 6.12"D (017200-0000-110)
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- Pelican Hard Case Storage