Shop All Tool Storage Accessories
This Product is Discontinued
Pelican
Deep Drawer for Mfr. No. 0450 (Discontinued)
Mfr # 0453-931-111
Zoro # G2580396
This Product is Discontinued
Key Features
- Type Tool Organizer
- Length 20 in
- Width 11 in
- Height 2 13/16 in
- For Use With Mfr. No. 0450NF, 450WD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 0453-931-111
- Zoro # G2580396
- UPC # 019428123093
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 20 in |
Width | 11 in |
Height | 2 13/16 in |
Depth | 2.8" |
Overall Width | 11 in |
Overall Height | 2 13/16 in |
Overall Depth | 11 in |
Details
Item | Deep Drawer |
Type | Tool Organizer |
For Use With | Mfr. No. 0450NF, 450WD |
Tool Storage Type Included | Tool Tray/Drawer Organizer |
Features | 2 in Drawer Storage |
Color | Black |
Finish | Smooth |
Material | Polypropylene |
Series | 0453 |
Number of Drawers | 1 |
Total Storage Capacity | 2.1 cu ft |
Compatible with Manufacturer Model No. | 0450NF, 450WD |
Description
Deep Drawer, Color Black, Compatible with Manufacturer Model No. 0450NF, 450WD, Features 2 in Drawer Storage, For Use With Mfr. No. 0450NF, 450WD, Material Polypropylene, Number of Drawers 1, Overall Depth 11 in, Overall Height 2 13/16 in, Overall Width 11 in, Series 0453, Total Storage Capacity 2.1 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.