Shop All Hard Case Storage
Pelican
Casters Black, Series Pelican classic
Mfr # 507
Zoro # G6220067
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Caster Wheels, Mounting Plates
- Features Caster wheels
- Mfr. Series Pelican Classic
- Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 507
- Zoro # G6220067
- UPC # 019428100872
- Country of Origin China
- Category Hard Case Storage
Details
Color | Black |
Includes | Caster Wheels, Mounting Plates |
Features | Caster wheels |
Mfr. Series | Pelican Classic |
Item | Caster's |
Standards | IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280 |
Construction | Copolymer Polypropylene |
Description
Caster's, Mfr. Series Pelican Classic, Color Black, Construction Copolymer Polypropylene, Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280, Includes Caster Wheels, Mounting Plates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- ILC Replacement For DEWALT, DWX726 (DWX726)
- STANLEY Screwdriver Set, 7 pcs, Acetate Handle (66-157-A)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-20 UNF (403199)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- TEMPO COMMUNICATIONS Dual Carrying Case (700C)
- Pelican Hard Case Storage