Pelican

Case, 8-1/8 In Lx6-9/16 In Wx3-9/16 In D (Discontinued)


This Product is Discontinued
Shop for all Protector Cases

Key Features

  • Color Blue
  • Material Copolymer Polypropylene
  • Inside Length 7 1/4 in
  • Inside Width 4 3/4 in
  • Weight 1.2 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Length 7 1/4 in
Inside Width 4 3/4 in
Bottom Depth 2 9/16 in
Inside Depth 3 1/16 in
Lid Depth 1/2 in

Details

Item Protective Case
Color Blue
Material Copolymer Polypropylene
Weight 1.2 lb
Features Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight
Includes Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
Volume Capacity 0.06 cu ft
Standards Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min)
Latch Double Throw
Water and Air Tight O-Ring Yes
Load Capacity 5 lb
Number of Wheels 0
Foam Material None
Mfr. Series 1120

Description

Protective Case, Bottom Depth 2 9/16 in, Color Blue, Inside Depth 3 1/16 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 5/8 in, Overall Length 8 1/8 in, Overall Width 6 5/8 in, Standards Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min), Weight 1.2 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products