Shop All Protector Cases
This Product is Discontinued
Pelican
Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, YL (Discontinued)
Mfr # 1120-001-240
Zoro # G7677013
This Product is Discontinued
Key Features
- Color Yellow
- Material Copolymer Polypropylene
- Inside Length 7 1/4 in
- Inside Width 4 3/4 in
- Weight 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1120-001-240
- Zoro # G7677013
- UPC # 019428017576
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 7 1/4 in |
Inside Width | 4 3/4 in |
Inside Depth | 3 1/16 in |
Lid Depth | 1/2 in |
Bottom Depth | 2 9/16 in |
Details
Item | Protective Case |
Color | Yellow |
Material | Copolymer Polypropylene |
Weight | 1.2 lb |
Features | Airtight, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, Dustproof, O-Ring Seal For Dust and Water Resistant Seal, Watertight |
Includes | Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware |
Volume Capacity | 0.06 cu ft |
Standards | Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min) |
Water and Air Tight O-Ring | Yes |
Mfr. Series | 1120 |
Load Capacity | 5 lb |
Foam Material | None |
Latch | Standard 1 in |
Number of Wheels | 0 |
Description
Protective Case, Bottom Depth 2 9/16 in, Color Yellow, Inside Depth 3 1/16 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 5/8 in, Overall Length 8 1/8 in, Overall Width 6 5/8 in, Standards Def Stan 81-41/STANAG 4280, IP67 (1m Submersion for 30 min), Weight 1.2 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.