Shop All Protector Cases
Pelican
Case, 57 In Lx18-3/4 In Wx39-1/2 In D, Bl
Mfr # SINGLE LID CASE
Zoro # G2264020
product price: $1,664.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Inside Length 54 in
- Inside Width 15 7/8 in
- Weight 89 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # SINGLE LID CASE
- Zoro # G2264020
- UPC # 825494042394
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 54 in |
Inside Width | 15 7/8 in |
Inside Depth | 36 3/8 in |
Bottom Depth | 10 in |
Lid Depth | 25 3/8 in |
Length | 57 in |
Width | 18 7/8 in |
Depth (Top Lid - Bottom) | 25 3/8 in - 10 in |
Inside WxLxD | 15 7/8 in x 54 in x 36 3/8 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | 10 to 16 in |
Inside Depth Range | Deeper than 18 in |
Depth | 37 1/2 in |
Description
Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 36 3/8 in, Inside Length 54 in, Inside Width 15 7/8 in, Lid Depth 25 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Wheels 4, Overall Depth 37 1/2 in, Overall Length 57 in, Overall Width 18 7/8 in, IP/NEMA Rating IP67, Weight 89 lb, Caster Type Rigid, Swivel, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 12, PR (CHS-META)
- LAKELAND Chemical Resistant Apron, 53 In. L, PK10 (PBLC55657)
- MSA SAFETY Vertical Ladder Lifeline Kit (30914-00)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- PELICAN Case, 57-27/64 InLx18-31/64 Wx11-15/64 In (017700-0010-110)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740-001-110)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D (IM3300)
- PELICAN Micro Case, Blue, 5.88 x 4.06 x 2.12 In (1010)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- Pelican Protector Cases