Shop All Protector Cases
This Product is Discontinued
Pelican
Case, 53 In Lx16 In Wx6-1/8 In D, Green (Discontinued)
Mfr # 1750NF
Zoro # G7678221
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Olive Drab Green
- Material Copolymer Polypropylene
- Inside Length 50 1/2 in
- Inside Width 13 1/2 in
- Weight 25.50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1750NF
- Zoro # G7678221
- UPC # 019428034542
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 50 1/2 in |
Inside Width | 13 1/2 in |
Lid Depth | 1 3/4 in |
Inside Depth | 5 1/4 in |
Bottom Depth | 3 1/2 in |
Details
Item | Protective Case |
Color | Olive Drab Green |
Material | Copolymer Polypropylene |
Weight | 25.50 lb |
Features | Watertight, Dustproof, Chemical Resistant and Corrosion Proof |
Includes | O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings |
Volume Capacity | 2.07 cu ft |
Standards | IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280 |
Water and Air Tight O-Ring | Yes |
Mfr. Series | 1750 |
Number of Wheels | 2 |
Foam Material | None |
Wheel Type | Rigid |
Latch | Double Throw |
Load Capacity | 90 lb |
Description
Protective Case, Bottom Depth 3 1/2 in, Color Olive Drab Green, Inside Depth 5 1/4 in, Inside Length 50 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 53 in, Overall Width 16 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 25.50 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.