Shop All Protector Cases
Pelican
Case, 53 In Lx16 In Wx6-1/8 In D, Green
Mfr # 1750
Zoro # G7678194
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Color Green
- Overall Width 16 in
- Material Plastic
- Overall Depth 6 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1750
- Zoro # G7678194
- UPC # 019428006105
- Country of Origin United States
- Category Protector Cases
Dimensions
Overall Length | 53 in |
Overall Width | 16 in |
Overall Depth | 6 1/8 in |
Inside Length | 50 1/2 in |
Inside Width | 13 1/2 in |
Bottom Depth | 3 1/2 in |
Inside Depth | 5 1/4 in |
Lid Depth | 1 3/4 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 3 1/2 in |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 13 1/2 in x 50 1/2 in x 5 1/4 in |
Depth | 6 1/8 in |
Length | 53 in |
Width | 16 in |
Description
Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Green, Foam Design Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 1/4 in, Inside Length 50 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 53 in, Overall Width 16 in, Weight Capacity 187 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- JJ KELLER Placard Holder, 1/4" H, 12-1/4" W (219)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D (IM2750)
- PELICAN Pelican Aircase NoFoam, 9.72 in, PrPu, Blk (016260-0010-110)
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D (IM3220)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk (015060-0010-110)
- Pelican Protector Cases