Shop All Protector Cases
Pelican
Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl
Mfr # IM3300
Zoro # G7684853
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 3/4 in
- Color Black
- Overall Width 16 1/2 in
- Material Plastic
- Inside Length 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3300
- Zoro # G7684853
- UPC # 825494001414
- Country of Origin United States
- Category Protector Cases
Dimensions
Overall Length | 53 3/4 in |
Overall Width | 16 1/2 in |
Inside Length | 50 1/2 in |
Overall Depth | 6 3/4 in |
Inside Width | 14 in |
Bottom Depth | 4 in |
Lid Depth | 2 in |
Inside Depth | 6 in |
Padlock Hole Diameter | 3/8 in |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Inside WxLxD | 14 in x 50 1/2 in x 6 in |
Depth | 6 3/4 in |
Length | 53 3/4 in |
Width | 16 1/2 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 53 3/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange (1400NF)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black (017500-0010-110)
- PELICAN Micro Case, Blue, 5.88 x 4.06 x 2.12 In (1010)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- SKB ProtCase, 3 1/2 in, TrgRlsLtchSys, Blk (3i-4909-5B-E)
- Pelican Protector Cases