Shop All Gun Cases & Bags
Pelican
Case, 47-1/4 In Lx16-1/2 InWx6-3/4 InD, Bl
Mfr # IM3200
Zoro # G3047101
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Number of Padlock Holes 2
- Includes (2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, In-Line Wheels, Vortex(R) Valve
- Weight 17 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3200
- Zoro # G3047101
- UPC # 825494002794
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Bottom Depth | 4 in |
Overall Width | 16 1/2 in |
Overall Depth | 6 3/4 in |
Overall Length | 47 1/4 in |
Inside Length | 44 in |
Inside Depth | 6 in |
Inside Width | 14 in |
Lid Depth | 2 in |
Width | 16.5" |
Length | 47.2" |
Padlock Hole Diameter | 3/8 in |
Overall Width14 | No |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Overall Width9 | No |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 14 in x 44 in x 6 in |
Overall Depth14 | Yes |
Overall WxLxD | 16 1/2 in x 47 1/4 in x 6 3/4 in |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Length22 | No |
Inside Length Range | Longer than 20 in |
Overall Depth9 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width22 | Yes |
Carry-On Size | No |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 4 in, Closure Type Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 44 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 47 1/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67, Standards ATA 300, FED-STD-101C, MIL-STD-810F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- JED POOL TOOLS Vinyl Repair Peel N Patch (JED240)
- EXACO Self-Watering Planter with Trellis (1.416 White)
- STROMBERG CARLSON Stromberg Carlson HC-75 Hose and Cord Caddy (HC-75)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- PELICAN Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H (1780-007-110)
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3100)
- ALLEN CO 40 in. Tin Can Rifle Case (349-40)
- Pelican Gun Cases & Bags