Shop All Protector Cases
Pelican
Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl
Mfr # 1720NF
Zoro # G7678072
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Inside Length 42 in
- Inside Width 13 1/2 in
- Weight 16 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1720NF
- Zoro # G7678072
- UPC # 019428039707
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 42 in |
Inside Width | 13 1/2 in |
Lid Depth | 1 3/4 in |
Inside Depth | 5 1/4 in |
Bottom Depth | 3 1/2 in |
Padlock Hole Diameter | 5/16 in |
Depth | 6 1/8 in |
Length | 44 3/8 in |
Width | 16 in |
Description
Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/4 in, Inside Length 42 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 44 3/8 in, Overall Width 16 in, Weight Capacity 160 lb, IP/NEMA Rating IP67, Standards DEF STAN 81-41, STANAG 4280
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 15 ft Rolled Rubber Flooring - Black (03-205-W100)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- ZORO SELECT Disposable Gloves, Vinyl, Latex-Free, Powder-Free, Clear, M, Case of 1000 (10 Boxes of 100) (VinylMC)
- PELICAN Protective Case, Orange, 18.5x14.06x6.93In (1500)
- PELICAN Micro Case, Red, 5.88 x 4.06 x 2.12 In (1010-028-100)
- PELICAN Micro Case, Yellow, 7.50 x 3.87 x 2.43 In (1030)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D (1040)
- PELICAN Micro Case, Yellow, 6.82 x 4.75 x 2.12 In (1020-027-100)
- Pelican Protector Cases