Shop All Protector Cases
Pelican
Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange
Mfr # 1400NF
Zoro # G1984809
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Inside Length 8 7/8 in
- Inside Width 11 7/8 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1400NF
- Zoro # G1984809
- UPC # 019428012724
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 8 7/8 in |
Inside Width | 11 7/8 in |
Bottom Depth | 4 in |
Inside Depth | 5 1/4 in |
Lid Depth | 1 1/4 in |
Length | 13 3/8 in |
Width | 11 5/8 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | Shorter than 12 in |
Carry-On Size | Yes |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 4 in |
Inside WxLxD | 11 7/8 in x 8 7/8 in x 5 1/4 in |
Depth | 6 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color Orange, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Weight Capacity 20 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BARRICADE LIGHTS HEX BOLT WRENCH FBL189 (FBL189)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- NEVS Label, For Epidural Use Only 7/8" x 2-1/4" Lavender w/Black (P-1509)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl (1720NF)
- PELICAN Micro Case, Red, 6.82 x 4.75 x 2.12 In (1020-028-100)
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D (IM2750)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740-000-130)
- PELICAN Pelican Aircase w Foam, 9.72 in, PrPu, Blk (016260-0000-110)
- Pelican Protector Cases