Shop All Protector Cases
Pelican
Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, Or
Mfr # 1300
Zoro # G2198865
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Inside Length 9 1/8 in
- Inside Width 7 in
- Weight 3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1300
- Zoro # G2198865
- UPC # 019428101206
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 9 1/8 in |
Inside Width | 7 in |
Inside Depth | 6 1/8 in |
Bottom Depth | 5 in |
Lid Depth | 1 1/4 in |
Inside WxLxD | 7 in x 9 1/8 in x 6 1/8 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Shorter than 12 in |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 5 in |
Depth | 6 7/8 in |
Length | 10 5/8 in |
Width | 9 3/4 in |
Description
Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Orange, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 9 1/8 in, Inside Width 7 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 10 5/8 in, Overall Width 9 3/4 in, Weight Capacity 12 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Chock Your Wheels Sign, N160A (N160A)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 105)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4023-S (7))
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In (1150)
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan (1740NF)
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In (1610-021-110)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Yellow (1400)
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- PELICAN Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D (IM2975)
- PELICAN Protective Case, Yellow, 18.5x14.06x6.93In (1500)
- Pelican Gas Detection