Shop All Protector Cases
Pelican
Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or
Mfr # 1200
Zoro # G1447047
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Inside Length 9 1/4 in
- Inside Width 7 1/8 in
- Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1200
- Zoro # G1447047
- UPC # 019428101145
- Country of Origin United States
- Category Protector Cases
Dimensions
Inside Length | 9 1/4 in |
Inside Width | 7 1/8 in |
Inside Depth | 4 1/8 in |
Bottom Depth | 3 in |
Lid Depth | 1 1/4 in |
Height | 9.7" |
Width | 9 3/4 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 3 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Shorter than 12 in |
Inside WxLxD | 7 1/8 in x 9 1/4 in x 4 1/8 in |
Inside Width Range | Narrower than 10 in |
Carry-On Size | Yes |
Depth | 4 7/8 in |
Length | 10 5/8 in |
Description
Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Orange, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/8 in, Inside Length 9 1/4 in, Inside Width 7 1/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 7/8 in, Overall Length 10 5/8 in, Overall Width 9 3/4 in, Weight Capacity 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- BERTECH Safety Warning Hazard Floor Tape, 2 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-2BY)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- PELICAN Medical Chest, 32.75Lx20.87Wx12.61D (472-MEDCHEST3)
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk (016060-0010-110)
- PELICAN Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3300)
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D (IM3220)
- PELICAN Pelican Aircase NoFoam, 6.97 in, PrBtn, Blk (015560-0010-110)
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In (1050)
- MSA SAFETY Belt Clip, Plastic, Black (10094830)
- Pelican Protector Cases