Shop All Hard Case Storage
Pelican
Blue Micro Case, 5.88"L x 4.06"W x 2.12"D
Mfr # 1010
Zoro # G1110678
product price: $21.99
/ea
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Features Case is Able to be Submerged Under 1 Meter of Water for up to 30 Minutes in Accordance with IP67 Testing Parameters, Available in Clear with Color Liner or Solid, Watertight, Crushproof, Dustproof, Carabiner, Easy Open Latch, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Stainless Steel Hardware
- Overall Depth 2.12"
- Overall Length 5.88"
- Overall Width 4.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1010
- Zoro # G1110678
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2.12" |
Overall Length | 5.88" |
Overall Width | 4.06" |
Details
Color | Blue |
Material | Polycarbonate |
Features | Case is Able to be Submerged Under 1 Meter of Water for up to 30 Minutes in Accordance with IP67 Testing Parameters, Available in Clear with Color Liner or Solid, Watertight, Crushproof, Dustproof, Carabiner, Easy Open Latch, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Stainless Steel Hardware |
Includes Foam | Yes |
Water and Air Tight O-Ring | Thermoplastic Rubber |
Item | Micro Case |
Case Type | Micro Case |
Product Type | Microcase 1010,Clear/Blue |
Description
Microcase 1010,Clear/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Flexible, 4", Carbon Steel (13A703)
- X1 TOOLS 10 Bull Point SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1020x1)
- VERMONT GAGE Plug Gage, No Go Type, 0.1266 in. dia. (141212660)
- HANSEN Socket Tray Set, Orange, Plastic (92015)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN Silver Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-000-180)
- SKB Tan Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10TE)
- Pelican Hard Case Storage