Shop All Mini and Specialty Flashlights
This Product is Discontinued
Pelican
Black Tactical Handheld Flashlight, 178 (Discontinued)
Mfr # 2350B
Zoro # G1109302
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 178
- Number of Batteries 1
- Flashlight Battery Size AA
- Lumens 178/15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 2350B
- Zoro # G1109302
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 4.23" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 178 |
Number of Batteries | 1 |
Lumens | 178/15 |
Flashlight Battery Type | Alkaline |
Body Color | Black |
Run Time on High Setting | 2hr. 15 min. |
Lamp Type | Led |
Safety Rated | Not Safety Rated |
Item | Compact LED Flashlight,AA Battery |
Includes | (1) AA Alkaline Battery |
Description
Compact LED Flashlight,AA Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.