Shop All Hard Case Storage
Pelican
Black Rolling Case, 31.04"L x 19.39"W x 11.17"D
Mfr # 1670NF
Zoro # G1111658
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Automatic Purge Valve, Crushproof, Dustproof, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
- Overall Depth 11 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1670NF
- Zoro # G1111658
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 1/8 in |
Overall Length | 31 in |
Overall Width | 19 3/8 in |
Inside Width | 16 1/2 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 7 3/8 in |
Inside Depth | 9 1/4 in |
Inside Length | 28 1/8 in |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 19 3/8 in x 31 in x 11 1/8 in |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 16 1/2 in x 28 1/8 in x 9 1/4 in |
Inside Length Range | Longer than 20 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 7 3/8 in |
Overall Width2 | Yes |
Overall Length2 | No |
Overall Depth1 | No |
Overall Width1 | No |
Carry-On Size | No |
Overall Length1 | No |
Padlock Hole Diameter | 5/16 in |
Overall Length14 | No |
Overall Depth9 | No |
Overall Length22 | No |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 7 3/8 in, Closure Type Double Throw, Color Black, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 9 1/4 in, Inside Length 28 1/8 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 4, Overall Depth 11 1/8 in, Overall Length 31 in, Overall Width 19 3/8 in, IP/NEMA Rating IP67, Standards DEF STAN 81-41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT AXE FILE DBL/SNGL CUT 8"" (06706N)
- PROTO 1 1/2 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J15030)
- BOSCH Automatic Wire Stripper (4467)
- NAVAC Digital Torque Wrench (NTW1)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Black Protective Case, 31.28"L x 24.2"W x 17.48"D (1630)
- PELICAN Lid Organizer for 1510 (1519)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- Pelican Hard Case Storage