Shop All Hard Case Storage
Pelican
Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene
Mfr # 1620MNF
Zoro # G1111481
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
- Overall Depth 15.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1620MNF
- Zoro # G1111481
- UPC # 19428118976
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15.61" |
Overall Length | 26.2" |
Overall Width | 23" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Fold Down Handle |
Item | Rolling Case |
Case Type | Rolling Case |
Description
Case 1620 with no Foam,Mobility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- KO-KEN Socket 1 12 Point 35mm 3/8 Sq. Drive (3405A-1)
- DRILL AMERICA 5/16"-20 Carbon Steel Hex Die (DWTSH5/16-20)
- MILWAUKEE TOOL 21mm Metric Flex Head Ratcheting Combination Wrench (45-96-9621)
- PELICAN Silver Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-000-180)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-150)
- NANUK CASES Case, Graphite, 909S-000GP-0A0 (909S-000GP-0A0)
- Pelican Hard Case Storage