Shop All Hard Case Storage
Pelican
Black Rolling Case, 26.2"L x 23"W x 13.68"D
Mfr # 1610M
Zoro # G1111308
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
- Overall Depth 13.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1610M
- Zoro # G1111308
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13.68" |
Overall Length | 26.2" |
Overall Width | 23" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings |
Includes Foam | Yes |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Fold Down Handle |
Case Type | Rolling Case |
Item | Tool Case |
Description
Tool Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Safety Tip Blow Gun Kit, 1/4" NPT (S-174KIT)
- WESTWARD 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (1EZZ9)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (45020)
- PELICAN Black Rolling Case, 31"L x 19.39"W x 11.17"D (1670)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PELICAN Yellow Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-000YL-0A0)
- Pelican Hard Case Storage