Shop All Hard Case Storage
Pelican
Black Rolling Case, 22"L x 13.8"W x 9"D
Mfr # 1510LFC
Zoro # G1110879
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Features 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
- Overall Depth 9"
- Overall Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1510LFC
- Zoro # G1110879
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9" |
Overall Length | 22" |
Overall Width | 13.81" |
Details
Color | Black |
Material | Polypropylene |
Features | 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle |
Includes Foam | Yes |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Rubber Over Molded Top and Side Handles |
Case Type | Rolling Case |
Item | Rolling Case |
Description
Case 1510 with Foam & Sleeve,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKU 5'Diagonal Pliers, red handle . (Replacement part) (BAKU-BK109)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48817)
- SUMITOMO Coated Carbide Insert P20/P30 0.09375 Thick 0.0313 Corner Rd 55 degree Diamnd (DCMT21.52ESU-AC8025P)
- SUPERIOR TOOL BOLT EXTRACTOR KIT 5PC (05250)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.57"W x 13.9"D (1620-021-190)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- Pelican Hard Case Storage