Shop All Hard Case Storage
Pelican
Black Rolling Case, 22"L x 13.81"W x 9"D
Mfr # 1510SC
Zoro # G1111070
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle
- Overall Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1510SC
- Zoro # G1111070
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9" |
Overall Length | 22" |
Overall Width | 13.81" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | 2 in 1 Protection Detachable Computer Sleeve and Accessories Pouch, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle |
Includes Foam | Yes |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Rubber Over Molded Top and Side Handles |
Case Type | Rolling Case |
Item | Rolling Case |
Description
If you need a durable and reliable storage solution, the Pelican 1510SC Rolling Case is the one for you. It has a sleek black design that makes it an attractive addition to your collection of tools. The case is constructed with polypropylene and has rubber over molded top and side handles. It features two wheels, allowing you to move around easily. There are also water and air tight O-rings so you can transport liquids or compressible items without worry. If you want a rolling case that will keep your tools safe, look no further than the Pelican 1510SC Black Rolling Case.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Hacksaw Blade, Carbon Steel, 12x1/2x0.025" (GF1218)
- HHIP 8" D1-5 3 Jaw Camlock Lathe Chuck (3900-4609)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 25/64 (C23366)
- FEIN Blades, 1-3/16 in. Size, 3-68/97 in.L, PK10 (63502157290)
- PELICAN Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-001-150)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Protective Case, 44.37"L x 16"W x 6.12"D (017200-0000-110)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- PLATT Black Blow-Molded Case, 17"L x 12"W x 5-1/2"D (609)
- Pelican Hard Case Storage