Shop All Handheld Flashlights
Pelican
Black Rechargeable Tactical Handheld Flashlight, 695 lm
Mfr # 7100
Zoro # G1112769
Sold in multiples of 6 for $659.94
Free Shipping & Returns
$659.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Maximum Lumens Output 695
- Number of Batteries 1
- Flashlight Battery Size 14500
- Flashlight Battery Type Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 7100
- Zoro # G1112769
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 14500 |
Length | 5.12" |
Details
Flashlight Grade | Tactical |
Maximum Lumens Output | 695 |
Number of Batteries | 1 |
Flashlight Battery Type | Lithium-Ion |
Body Color | Black |
Rechargeable | Rechargeable |
Run Time on High Setting | 1 hr. 15 min. |
Flashlight Body Material | Aluminum |
Safety Rated | Not Safety Rated |
Item | Tactical Flashlight,USB Recharge,Blk |
Includes | (1) 14500 Lithium-Ion Battery |
Lumens | 695/348/33 |
Description
Tactical Flashlight,USB Recharge,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- ILC Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp (IANEBEAM 1000 STRAND LIGHTING)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- PELICAN Black No AAA, 201 lm (5000)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 160 lm (3315C)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- RG Waterproof Speaker Flashlight Army Green (RGTIUPSPKRAGRN)
- Pelican Handheld Flashlights