Shop All Handheld Flashlights
Pelican
Black Rechargeable 18650, 860 lm lm
Mfr # 5050R
Zoro # G7385622
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 860 lm
- Number of Batteries 1
- Flashlight Battery Size 18650
- Flashlight Battery Type Lithium-Ion
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 5050R
- Zoro # G7385622
- UPC # 0019428160005
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 6.16 in |
Body Dia. | 3.25 in |
Battery Size | 18650 |
Overall Length | 6 1/8 in |
Body Diameter | 3 1/4 in |
Description
Rechargeable Flashlight, Battery Chemistry Lithium, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 201 m, Maximum Brightness 883 lm, Run Time at Maximum Brightness 2.3 hr, Weight with Batteries 5.8 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Altman 1kl8-10 replacement light bulb lamp (1KL8-10 ALTMAN)
- TCP LED, 5W G16, DIM, 2700K E26, Globe (LED5E26G1627K)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Satco F72T12/Cw (F72T12/CW)
- K-TOOL INTERNATIONAL 750/375 Lu Cob Handheld Work Light (KTIXD5251C)
- PELICAN Black Led 161 lm (020100-0101-110)
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- PELICAN Black No AAA, 588 lm (5020)
- PELICAN Flashlight, Lexan, Black; Yellow, 183lm (2410C)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- Pelican Handheld Flashlights