Shop All Hard Case Storage
Pelican
Black Protective Case, 9.4"L x 7.8"W x 4.29"D
Mfr # 1150NF
Zoro # G4787273
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware
- Overall Depth 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1150NF
- Zoro # G4787273
- UPC # 019428012366
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 1/4 in |
Overall Length | 9 1/2 in |
Overall Width | 7 3/4 in |
Inside Width | 5 3/4 in |
Inside Length | 8 1/4 in |
Lid Depth | 3/4 in |
Bottom Depth | 2 7/8 in |
Inside Depth | 3 3/4 in |
Width | 7.6" |
Depth | 4.4" |
Inside WxLxD | 5 3/4 in x 8 1/4 in x 3 3/4 in |
Carry-On Size | Yes |
Overall WxLxD | 7 3/4 in x 9 1/2 in x 4 1/4 in |
Depth (Top Lid - Bottom) | 3/4 in - 2 7/8 in |
Inside Width Range | Narrower than 10 in |
Overall Length2 | Yes |
Overall Width1 | Yes |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Inside Length Range | Shorter than 12 in |
Inside Depth Range | Shallower than 4 in |
Overall Width2 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Length9 | No |
Overall Width9 | Yes |
Overall Length14 | Yes |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 2 7/8 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 3/4 in, Inside Length 8 1/4 in, Inside Width 5 3/4 in, Lid Depth 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 1/4 in, Overall Length 9 1/2 in, Overall Width 7 3/4 in, Weight Capacity 8 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutters, Chain, Cutter (34708)
- DAVIES Round Grip Clamp Knob, 10-32 Size, 0.53"L, HR Phenolic (2965BW)
- SUNEX 1/2" Drive Deep Universal Impact Socket Set Chrome (2658)
- APEX TOOL GROUP 1/4" Drive Impact Socket Extension, SAE, 1 pcs, Nylon Covered, 4" L (UG-EX-250-4)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- PELICAN Black Rolling Case, 31"L x 19.39"W x 11.17"D (1670)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- NANUK CASES Case with Padded Divider, Olive, 940S-020OL-0A0 (940S-020OL-0A0)
- Pelican Hard Case Storage