Shop All Hard Case Storage
Pelican
Black Protective Case, 39.95"L x 23.45"W x 28.65"D
Mfr # 0500-001-110
Zoro # G8162104
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Dual Integrated Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal, Optional Caster Wheel Kit Complete with Brakes
- Overall Depth 28 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 0500-001-110
- Zoro # G8162104
- UPC # 019428080877
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 28 5/8 in |
Overall Length | 40 in |
Overall Width | 23 1/2 in |
Inside Depth | 25 1/4 in |
Inside Width | 18 1/2 in |
Bottom Depth | 23 in |
Lid Depth | 2 1/4 in |
Inside Length | 35 in |
Width | 23.5" |
Depth | 28.7" |
Overall Length22 | No |
Depth (Top Lid - Bottom) | 2 1/4 in - 23 in |
Overall Depth14 | No |
Inside Depth Range | Deeper than 10 in |
Overall Width22 | No |
Overall Depth9 | No |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 18 1/2 in x 35 in x 25 1/4 in |
Overall Length9 | No |
Overall Length14 | No |
Overall WxLxD | 23 1/2 in x 40 in x 28 5/8 in |
Overall Width9 | No |
Inside Length Range | Longer than 20 in |
Overall Width14 | No |
Description
Protective Case, Bottom Depth 23 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 25 1/4 in, Inside Length 35 in, Inside Width 18 1/2 in, Lid Depth 2 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 0, Overall Depth 28 5/8 in, Overall Length 40 in, Overall Width 23 1/2 in, Weight Capacity 250 lb, Weight 50 lb, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20691)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- GS TOOLING 114 ER20 Straight Shank Collet Chuck (534384)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- PELICAN Black Protective Case, 28.87"L x 16.7"W x 9.12"D (1605AIR)
- Pelican Hard Case Storage