Shop All Hard Case Storage
Pelican
Black Protective Case, 39.8" L x 16-1/2" W x 6.7" D
Mfr # IM3100
Zoro # G7684835
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Double Layer Soft Grip Handles, (2) Padlockable Hasps, In-Line Wheels, Vortex(R) Valve
- Material Plastic
- Features (2) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3100
- Zoro # G7684835
- UPC # 825494002251
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 39 3/4 in |
Overall Width | 16 1/2 in |
Bottom Depth | 4 in |
Lid Depth | 2 in |
Inside Depth | 6 in |
Inside Length | 36 1/2 in |
Inside Width | 14 in |
Depth | 6.7" |
Width | 16.5" |
Inside WxLxD | 14 in x 36 1/2 in x 6 in |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Padlock Hole Diameter | 3/8 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 36 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 39 3/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67, Standards ATA 300, FED-STD-101C, MIL-STD-810F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 7/8" (CIMS27N)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 230 18)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- JOHNSON LEVEL & TOOL Torpedo Level, 9 in L, 4 Vials (1411-0900)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- PELICAN Black Protective Case, 19.78" L x 15.77" W x 7.41" D (1520NF)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- Pelican Hard Case Storage