Shop All Hard Case Storage
Pelican
Black Protective Case, 38-1/2"L x 24.6"W x 11.4"D
Mfr # BLACKBOX-3U
Zoro # G8316594
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
- Material Plastic
- Features Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
- Overall Depth 11 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # BLACKBOX-3U
- Zoro # G8316594
- UPC # 825494042172
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 3/8 in |
Overall Length | 38 1/2 in |
Overall Width | 24 5/8 in |
Inside Length | 31 3/8 in |
Lid Depth | 2 1/4 in, 5 1/4 in |
Inside Depth | 14 7/8 in |
Inside Width | 23 1/2 in |
Width | 24.6" |
Depth | 11.4" |
Bottom Depth | 12 1/4 in |
Inside WxLxD | 23 1/2 in x 31 3/8 in x 14 7/8 in |
Caster Wheel Diameter | 3 1/4 in |
Description
Protective Case, Bottom Depth 12 1/4 in, Closure Type Latches, Color Black, Electrostatic Discharge No, Handle Style Folding, Includes Foam Insert No, Inside Depth 14 7/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Number of Latches 12, Number of Wheels 2, Overall Depth 11 3/8 in, Overall Length 38 1/2 in, Overall Width 24 5/8 in, Weight Capacity 100 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- DRILL AMERICA A-Z 26 Piece Black & Gold Jobber Length Drill Bit Set (KFD26J-SET)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13.1"D (IM2875)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Silver Protective Case, 13.37"L x 11.6"W x 6"D (1400-001-180)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- Pelican Hard Case Storage