Shop All Hard Case Storage
Pelican
Black Protective Case, 33.43" L x 28.4" W x 17.65" D
Mfr # 1690
Zoro # G6108462
original price:
$703.99
5% off
new price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
- Overall Depth 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1690
- Zoro # G6108462
- UPC # 019428077228
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 17 5/8 in |
Overall Length | 33 1/2 in |
Overall Width | 28 3/8 in |
Inside Length | 30 1/8 in |
Inside Width | 25 1/8 in |
Lid Depth | 2 7/8 in |
Bottom Depth | 12 1/8 in |
Inside Depth | 15 3/8 in |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 12 to 18 in |
Inside Width Range | Wider than 16 in |
Inside WxLxD | 25 1/8 in x 30 1/8 in x 15 3/8 in |
Padlock Hole Diameter | 5/16 in |
Depth (Top Lid - Bottom) | 2 7/8 in - 12 1/8 in |
Description
This Pelican 1690 Rolling Case is the perfect solution for transporting your valuable equipment. It is watertight, dust proof and crush proof. The case has a pick-n-pluck foam interior which allows you to customize it to fit your gear. This black rolling case features an automatic pressure equalization valve, double throw latches and overmolded handles. The o-ring sealed gasket keeps out dust and water, while the precision movement wheels ensure smooth transport of your equipment. If you want a protective case that can keep up with all your needs, this Pelican 1690 Rolling Case is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- DAYTON AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN16)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- WILDE 7/32" x 9-1/2" LONG TAPER PUNCH-BULK (PLT 732.NP/MP)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- PELICAN Yellow Protective Case, 20.66"L x 17.2"W x 8.40"D (1550-000-240)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- PELICAN Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D (1495-001-110)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- PELICAN Yellow Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D (605T-C)
- Pelican Hard Case Storage