Shop All Hard Case Storage
Pelican
Black Protective Case, 33.3"L x 24.4"W x 19.3"D
Mfr # IM3075
Zoro # G3047138
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Foam, Four Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Powerful Hinges, O-Ring Seal, Seven Press and Pull Latches
- Overall Depth 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM3075
- Zoro # G3047138
- UPC # 825494004224
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 19 1/4 in |
Overall Length | 33 1/4 in |
Overall Width | 24 3/8 in |
Bottom Depth | 13 3/4 in |
Lid Depth | 4 in |
Inside Depth | 17 3/4 in |
Inside Length | 29 3/4 in |
Inside Width | 20 3/4 in |
Depth (Top Lid - Bottom) | 4 in - 13 3/4 in |
Overall Depth1 | No |
Inside Length Range | Longer than 20 in |
Overall Width2 | No |
Padlock Hole Diameter | 3/8 in |
Overall Length2 | No |
Overall Width1 | No |
Overall WxLxD | 24 3/8 in x 33 1/4 in x 19 1/4 in |
Inside Depth Range | Deeper than 10 in |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Overall Length1 | No |
Inside WxLxD | 20 3/4 in x 29 3/4 in x 17 3/4 in |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Length14 | No |
Overall Width14 | No |
Overall Length22 | No |
Overall Width22 | No |
Overall Depth14 | No |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 13 3/4 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 17 3/4 in, Inside Length 29 3/4 in, Inside Width 20 3/4 in, Lid Depth 4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 7, Number of Wheels 2, Overall Depth 19 1/4 in, Overall Length 33 1/4 in, Overall Width 24 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Plastic Pipe Shear (2470-20)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- OP/TECH USA Scanner Classic Sling - Reg/Loops (99013989)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- LISLE CASE F/41220 (LI4121086)
- Pelican Hard Case Storage