Shop All Hard Case Storage
Pelican
Black Protective Case, 32.6"L x 18.40"W x 11"D
Mfr # 1615AIRNF
Zoro # G6414488
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1615AIRNF
- Zoro # G6414488
- UPC # 00019428132071
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 in |
Overall Length | 32 5/8 in |
Overall Width | 18 3/8 in |
Bottom Depth | 7 3/8 in |
Inside Width | 15 1/2 in |
Lid Depth | 2 in |
Inside Depth | 9 3/8 in |
Inside Length | 29 5/8 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 in - 7 3/8 in |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 18 3/8 in x 32 5/8 in x 11 in |
Overall Length2 | No |
Overall Width1 | No |
Inside Length Range | Longer than 20 in |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 15 1/2 in x 29 5/8 in x 9 3/8 in |
Overall Depth1 | No |
Overall Length1 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Length9 | No |
Overall Width14 | No |
Overall Depth9 | No |
Overall Depth22 | Yes |
Description
This Pelican Rolling Protective Case is the perfect way to keep your valuables safe and secure. The case has an interior with padded dividers so you can separate items, while the hard exterior protects against damage. With a durable, lightweight design, this rolling protective case offers protection for your tools. It features a business card holder so you can label each compartment according to its contents. The interior of the case has fully adjustable padded dividers that allow you to organise it as needed. It also comes with recessed wheels and pull handle for easy transportation. This Pelican Rolling Protective Case is the ideal storage solution for keeping your equipment safe and secure when travelling or on site at work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Master Impact Socket Set, SAE, 43 pcs (2568)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/16"-20 (T/A54665)
- S&G TOOL AID Wire StripperCutter&Terminal Crimper (SG18950)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Phillips #1 Power Bit (48-32-4560)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- PELICAN Black Rolling Case, 31"L x 19.39"W x 11.17"D (1670)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- KNIPEX Case, 20" Tool Case Big Twin-Move, Emp (00 21 41 LE)
- Pelican Hard Case Storage